Shop All Back Braces
Duro-Med
Duro-Med 632-6390-0221 Duro-Med Deluxe Industrial Lumbar Back Support - - Small
Mfr # 632-6390-0221
Zoro # G204069282
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro-Med
- MFR # 632-6390-0221
- Zoro # G204069282
- UPC # 41298639015
- Country of Origin China
- Category Back Braces
Description
Support your back and help
reduce further injury
Product Information
Keep your back protected with the Duro-Med Deluxe Industrial Lumbar
Back Support. This back support provides lower back support, support
for injured areas, and helps reduce the risk of injury/further injury.
Constructed of lightweight 8" breathable Power-Net Lycra material, the
support features easy hook and loop adjustment closure and adjustable
shoulder straps so you can easily achieve a comfortable, custom fit.
Five flexible metal stays offer complete support while the double side
pulls adjust to give you your desired compression. The size small belt
fits waists 28" to 33" and is latex-free.
Product Features
Specifications
Item Condition: New
reduce further injury
Product Information
Keep your back protected with the Duro-Med Deluxe Industrial Lumbar
Back Support. This back support provides lower back support, support
for injured areas, and helps reduce the risk of injury/further injury.
Constructed of lightweight 8" breathable Power-Net Lycra material, the
support features easy hook and loop adjustment closure and adjustable
shoulder straps so you can easily achieve a comfortable, custom fit.
Five flexible metal stays offer complete support while the double side
pulls adjust to give you your desired compression. The size small belt
fits waists 28" to 33" and is latex-free.
Product Features
- Provides lower back support, support for injured areas, and
helps reduce risk of injury - Double pull system creates targeted compression
- Belt constructed of lightweight 8" breathable Power-Net
Lycra material with hook and loop adjustment - Features adjustable shoulder straps for a comfortable,
custom fit - Five flexible metals stays offer complete support
- Size small fits waists 28" to 33"
- Support is hand washable and latex-free
Specifications
- Color: Black
- Size: Small (fits 28" to 33" waist)
- Belt Width: 8 inches
- Material: Power-Net Lycra material
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- WATSON GLOVES Unlined Goatskin Driver - Xlarge PR (546-X)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 5 ft Rolls - Black (03-206-W100)
- BRADY Printer Network Card (NET-LAN)
- CONDOR Back Support, Premium, XL (3RVC5)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, Medium, Black (EGO11093)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, 2XL (3RUX1)
- IMPACTO Back Tracker Glove, Padded Back, L, PR (NS2820040)
- VALEO Back Support, Elastic, L (VI4675LGWWGL)
- ZORO SELECT Back Support, L, 40 to 44 In (1908-L)
- CONDOR Belt, Lifting, S, Black (5T539)
- Duro-Med Back Braces