Shop All Accessories
Duro-Med
Duro-Med 267754 Duro-Med Vinyl Cast Boot; Black
Mfr # 530-6049-0221
Zoro # G204001701
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro-Med
- MFR # 530-6049-0221
- Zoro # G204001701
- UPC # 41298604945
- Country of Origin China
- Category Accessories
Description
Maximum protection for your
cast
Product Information
To keep your cast safe, protect it with the Duro-Med Vinyl Cast Boot.
This boot is designed for comfort and protection while you wear a cast
on your foot. It's made from high-quality black vinyl that helps to
keep out rain and snow. The hook and loop adjustable straps provide
easy adjustment so you can find a comfortable fit just right for you.
Inside is a 3/8" cushioned sole for added comfort, and the bottom of
the book features a skid resistant sole so you can prevent slipping.
This boot comes in a size small, and it's versatile design allows you
to wear it on either foot.
Product Features
Specifications
Item Condition: New
cast
Product Information
To keep your cast safe, protect it with the Duro-Med Vinyl Cast Boot.
This boot is designed for comfort and protection while you wear a cast
on your foot. It's made from high-quality black vinyl that helps to
keep out rain and snow. The hook and loop adjustable straps provide
easy adjustment so you can find a comfortable fit just right for you.
Inside is a 3/8" cushioned sole for added comfort, and the bottom of
the book features a skid resistant sole so you can prevent slipping.
This boot comes in a size small, and it's versatile design allows you
to wear it on either foot.
Product Features
- Designed for comfort and protection when wearing a cast
- Made of high-quality black vinyl that helps to keep the
cast dry - Hook and loop adjustable straps allow you to tighten or
loosen the boot to fit your foot properly - Features 3/8" cushioned insole for added comfort
- Skid resistant sole keeps you for slipping
- Versatile design allows you to wear it on either foot
Specifications
- Color: Black
- Material: Vinyl
- Size: Small
- Insert: 3/8" thick
- Dimensions:8" x7" x 3.5" (L
x H x W, Approx)
Item Condition: New
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 11, 12PK (4911)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-BK-AUTHYB-F-S-110)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- HEXARMOR Cleaning Tissues (14-10009)
- RADIANS Display, 12-Pair (9523)
- SIGVARIS Sigvaris Access 973PMSW66 30-40 mmHg Womens Closed Toe Pantyhose; Crispa; Medium-Short (973PMSW66)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- FRIO Insulin Cooling Duo-Pen Wallet- Red- 7 in. x 3.5 in. (1130DuoRed)
- ERGODYNE Ergodyne® GloWear® 8001 Arm/Leg Band, Orange, L/XL (29012)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- Duro-Med Accessories