Shop All Manifold Gauge Set Accessories
Duro
Flow Tester 0 to 160 psi, 0 to 13 gpm
Mfr # MO-10060
Zoro # G5139215
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Irrigation
- Range 0 to 160 psi, 0 to 13 gpm
- Includes Water Flow Rate Meter, Water Pressure Gauge
- Scale Type Dual
- Process Connection Type FGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # MO-10060
- Zoro # G5139215
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 3/4 in |
Description
Water Pressure Gauge and Water Flow Rate Meter,Test,2-1/2 In.,0 to 160 psi, 0 to 13 gpm,Connection Size 3/4 In. Female Hose Thread,Connection Location Inline,Smallest Graduation 5 psi/0.5 gpm,Graduations 5 psi/0.5 gpm,Accuracy +/-3 Percent,Case Material Steel,Case Color Black,Socket Material Brass,Tube Material Copper Alloy,Lens Material Plastic,Ring Material Black Steel,Operating Temp. Range -40 Degrees to 150 Degrees F,Characteristics Analog Flow,For Use With Hose Bib
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- RHEEM Hot Surface Ignitor, 5.25" Insulation (62-22669-92)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1423-1000B)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 7-3/4 In. L (813-075-125)
- UNIWELD Mechanical Manifold Gauge Set, 2 Valves (USFM5EZ)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- CONBRACO INDUSTRIES Gauge Valve 1/2" Alum Wheel, (20-150-03)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- IMPERIAL Metric Screw Cutter And Crimper (IE-114)
- IMPERIAL High Side Hose, 60 In, Red (805-MRR)
- PRO-SET Hose, PK3 (HP5NG)
- Duro Manifold Gauge Set Accessories