Shop All Paper Bags
Duro
Duro 18408 CPC 8 lbs Standard Grocery Bag - Kraft; Case of 500
Mfr # 18408 CPC
Zoro # G103985089
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 18408 CPC
- Zoro # G103985089
- Country of Origin China
- Category Paper Bags
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Flat bottom grocery bag
- Strong, Durable and completely recyclable
- Case of 500
- Color: Kraft
- Capacity: 8 lbs
- Material: Kraft Paper
- Dimension: 12.43" H x 4.13" D x 0.12" L
- Weight: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIYUE Feiyue FESM-550N 0.75 HP 550W Variable Speed Servo Motor for Sewing Machine (FESM-550N)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Red (25978)
- PROPLUS TEFLON TAPE DISPENSER PACK 1/2 X 260 IN (017088-D)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- DURO Duro 51046 CPC 6 lbs White Grocery Bag - Case of 500 (51046 CPC)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- DURO Duro 40032 3.75 x 2.25 x 11.5 in. Pint Liquor Paper Bag Kraft - Case of 500 (40032)
- DURO 18424 CPC 25 lbs Recycled Grocery Bag, Brown, 500PK (18424 CPC)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- DURO Duro 18401 CPC 1 lbs Recycled Grocery Bag; Brown - Case of 4000 (18401 CPC)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- Duro Paper Bags