Shop All Paper Bags
Duro
Duro 18404 CPC 4 lbs Grocery Bag & 30 lbs Kraft - Brown; Case of 500
Mfr # 18404 CPC
Zoro # G503985436
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro
- MFR # 18404 CPC
- Zoro # G503985436
- Country of Origin China
- Category Paper Bags
Description
Features
- Our grocery bags are the ideal environmentally-conscience choice for a variety
- Bags are strong, durable and completely recyclable
- Case of 500
- Color: Brown
- Length: 5 in.
- Material: Kraft Paper
- Bag Capacity: 4 lbs
- Kraft Capacity: 30 lbs
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 300 ft. L, 48" W (56LT67)
- ZORO SELECT Grocery Bag Flat Bottom 25# Brown, Pk500 (18424)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- TAPE LOGIC Tape Logic® Labels, "Made in U.S.A.", 2" x 3", Red/White/Blue, 500/Roll (USA305)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- DURO Duro 18401 CPC 1 lbs Recycled Grocery Bag; Brown - Case of 4000 (18401 CPC)
- DURO Duro 51046 CPC 6 lbs White Grocery Bag - Case of 500 (51046 CPC)
- DURO 18424 CPC 25 lbs Recycled Grocery Bag, Brown, 500PK (18424 CPC)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- DURO Duro 18408 CPC 8 lbs Standard Grocery Bag - Kraft; Case of 500 (18408 CPC)
- GENERAL Paper Bags, 35 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (18408)
- Duro Shipping & Packing Bags