Shop All Reclosable Bags
Duro Bag
Plastic Zipper Bags, 2 mil, 7" x 8", Clear, PK1000
Mfr # MGP MGZ2P0708
Zoro # G4069814
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 7"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro Bag
- MFR # MGP MGZ2P0708
- Zoro # G4069814
- UPC # 842999091252
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 7" |
Details
Thickness | 2 mil |
Color | Clear |
Material | Plastic |
Description
Duro Bag Plastic Zipper Bags, 2 mil, 7" x 8", Clear, 1000/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 30", Kraft, 10/Bundle (22XL20)
- SCHOOL SMART Spiral Non-Perforated 1 Subject Wide Ruled Notebook, 10-1/2 x 8 Inches (P085264SS-5987)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (MD664)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNZ3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 10", Clear (4R810)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 9" x 12", Clear, 1000/Case (PB6725)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 8", Clear (R68)
- Duro Bag Reclosable Bags