Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400
Mfr # 71002
Zoro # G2145518
product price: $25.69
/pk 400, $0.06/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 2#
- Bag Handle None
- Bag Material Paper
- Width 4 5/16 in
- Depth 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro Bag
- MFR # 71002
- Zoro # G2145518
- UPC # 079594710022
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 5/16 in |
Depth | 2 7/16 in |
Length | 7 7/8 in |
Height | 7 7/8 in |
Details
Item | Self Opening Style (SOS) Bag |
Bag Item | Grocery Bag |
Bag Name | 2# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Recycled Paper | No |
Bottom | Flat |
Basis Weight | 52 lb |
Load Rating | 11 lb |
Bag Bottom Type | Flat |
Weight Capacity | 11 lb |
Material | Kraft Virgin Paper |
Bag Type | Hardware Bags |
Package Configuration | Bundle |
Handle Type | None |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 4 5/16 in, Depth 2 7/16 in, Height 7 7/8 in, 2#, Basis Weight 52 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Kraft Virgin Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue Dozen (46820)
- REDIFORMOF Rediform, Wirebound Call Register, 8 1/2 X 11, 3, 700 Forms/book (50111)
- MASTERVISION Cork Bulletin Board 35-13/32" H, 59" W (SF322001239)
- ZORO SELECT Literature Mailers, 9" x 6 1/2" x 1 3/4", White, 50/Bundle (55VK36)
- DURO BAG Grocery Bag, Brn, 15-7/8" L, 8-1/4" W, PK400 (71026)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (70210)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (71008)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (71010)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- Duro Bag Paper Bags