Shop All Paper Bags
This Product is Discontinued
Duro Bag
Grocery Bag, Brn, 5-5/16" L, 8-1/4" W, PK400 (Discontinued)
Mfr # 70221
Zoro # G2145457
This Product is Discontinued
Key Features
- Bag Name 20# SH
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duro Bag
- MFR # 70221
- Zoro # G2145457
- UPC # 079594702218
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 5 3/8 in |
Length | 5 5/16 in |
Height | 13 3/8 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 20# SH |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Recycled Paper | Yes |
Basis Weight | 50 lb |
Load Rating | 11 lb |
Bottom | Flat |
Features | Heavy Duty |
Weight Capacity | 20 lb |
Package Configuration | Bundle |
Material | Recycled Paper |
Bag Bottom Type | Flat |
Handle Type | None |
Bag Type | Hardware Bags |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 5 3/8 in, Height 13 3/8 in, 20# SH, Basis Weight 50 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Recycled Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 20 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.