Shop All Paper Bags
This Product is Discontinued
Duro Bag
Grocery Bag, Brn, 13-3/8" L, 8-1/4" W, PK400 (Discontinued)
Mfr # 71021
Zoro # G2145597
This Product is Discontinued
Key Features
- Bag Name 20# SH
- Bag Handle None
- Bag Material Paper
- Width 8 1/4 in
- Depth 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro Bag
- MFR # 71021
- Zoro # G2145597
- UPC # 079594710213
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/4 in |
Depth | 5 3/8 in |
Length | 13 3/8 in |
Height | 13 3/8 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 20# SH |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | No |
Load Rating | 11 lb |
Bottom | Flat |
Recycled Paper | No |
Basis Weight | 57 lb |
Material | Kraft Virgin Paper |
Handle Type | None |
Bag Type | Hardware Bags |
Weight Capacity | 11 lb |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 8 1/4 in, Depth 5 3/8 in, Height 13 3/8 in, 20# SH, Basis Weight 57 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Kraft Virgin Paper, Package Configuration Bundle, Recycled Content No, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.