Shop All Paper Bags
Duro Bag
Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400
Mfr # 70212
Zoro # G2145527
product price: $35.15
/pk 400, $0.09/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Name 12#
- Bag Handle None
- Bag Material Paper
- Width 7 1/8 in
- Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duro Bag
- MFR # 70212
- Zoro # G2145527
- UPC # 079594702126
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 1/8 in |
Depth | 4 1/2 in |
Length | 13 3/4 in |
Height | 13 3/4 in |
Details
Bag Item | Grocery Bag |
Item | Self Opening Style (SOS) Bag |
Bag Name | 12# |
Bag Handle | None |
Bag Material | Paper |
Color | Kraft |
Recycled Content | Yes |
Bottom | Flat |
Recycled Paper | Yes |
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Basis Weight | 50 lb |
Load Rating | 11 lb |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Features | Heavy Duty |
Handle Type | None |
Weight Capacity | 11 lb |
Package Configuration | Bundle |
Bag Bottom Type | Flat |
Bag Type | Hardware Bags |
Material | Recycled Paper |
Description
Hardware Bags Bag Type, None Handle Type, Kraft, Width 7 1/8 in, Depth 4 1/2 in, Height 13 3/4 in, 12#, Basis Weight 50 lb, Bag Bottom Type Flat, Self Opening Style (SOS) Bag, Material Recycled Paper, Package Configuration Bundle, Recycled Content Yes, Weight Capacity 11 lb, FDA Compliant Yes, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Black Paint Marker (70819)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 12", Kraft, 20/Bundle (10Y739)
- US CARGO CONTROL 25" Big Rubber Bands, 1 Dozen (RB25)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK24 (TC389-48MM X 55M (24PK))
- DURO BAG Grocery Bag, Brn, 10-5/16"L, 5-1/4" W, PK400 (71005)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (71008)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- DURO BAG Grocery Bag, Brn, 12-7/16"L, 6-1/8" W, PK400 (70208)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- DURO BAG Shopping Bag w/ Rope Handles, PK200 (87145)
- GEN BAG, GRCRY, PPR, HD, 500, KFT (GX10500)
- Duro Bag Paper Bags