Shop All Workbenches
Durham Mfg
Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight
Mfr # HDWB-3048-95
Zoro # G8482372
original price:
$599.00
6% off
new price: $558.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra Heavy Duty Workbench
- Load Capacity 12,000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWB-3048-95
- Zoro # G8482372
- UPC # 714334044592
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 34" |
Overall Width | 48 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 1/4 in |
Overall Height Range | 34 1/4 in |
Overall WxD | 48 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 1/4 in, Overall Load Capacity 12,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID2516-8RD)
- QUARTET Shelf Rack, Black, 48 In (20404)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Red (QUS232RD)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- DURHAM MFG Workbenches, Steel, 72" W, 43-1/8" Height, 5600 lb., Straight (HDWBMFL-3672-8PH-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- Durham Mfg Workbenches