Shop All Workbenches
Durham Mfg
Workbenches, 60" W, 34" Height, 14,000 lb.
Mfr # HWB-3660-177D-95
Zoro # G0329240
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra Heavy Duty Workbench
- Load Capacity 14,000 lb.
- Color Gray
- Depth 36"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HWB-3660-177D-95
- Zoro # G0329240
- UPC # 714334050005
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 34" |
Details
Item | Workbenches |
Workbench/Work Table Type | Extra Heavy Duty Workbench |
Load Capacity | 14,000 lb. |
Color | Gray |
Workbench/Table Frame Material | Angle Iron/Steel Plate |
Finish | Powder Coated |
No. of Shelves | 1 |
Description
Workbench,Extra Heavy Duty,14,000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO White Plastic Bulk Container Pallet (6923)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 1/8 in W, 6 in H, 12 7/8 in L, Black (PB40-FXL)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 36" Height, 2000 lb., Straight (MT243636-2K195)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- Durham Mfg Workbenches