Shop All Workbenches
Durham Mfg
Workbenches, 48" W, 34" Height, 14,000 lb.
Mfr # HWB-3648-177D-95
Zoro # G0329259
product price: $867.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$867.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra Heavy Duty Workbench
- Load Capacity 14,000 lb.
- Color Gray
- Depth 36"
- Height 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HWB-3648-177D-95
- Zoro # G0329259
- UPC # 714334049993
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | 34" |
Details
Item | Workbenches |
Workbench/Work Table Type | Extra Heavy Duty Workbench |
Load Capacity | 14,000 lb. |
Color | Gray |
Workbench/Table Frame Material | Angle Iron/Steel Plate |
Finish | Powder Coated |
No. of Shelves | 1 |
Description
Workbench,Extra Heavy Duty,14,000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1258-6PT)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- PIG Carbon Pillow for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 3PK (FLT612)
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67513SW)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 48" W, 30" Height, 2000 lb., Straight (MT244830-2K295)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- Durham Mfg Workbenches