Shop All Work Tables
Durham Mfg
Workbench, Steel, 72" W, 36" D
Mfr # HDWB36723DR95
Zoro # G5898755
product price: $1,313.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 33 5/8 in
- Load Capacity 12,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDWB36723DR95
- Zoro # G5898755
- UPC # 714334038676
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 33 5/8 in |
Drawer Width | 24 11/16 in |
Overall Width | 72 in |
Drawer Height | 6 in |
Drawer Depth | 20 1/8 in |
Overall Depth | 36 in |
Overall Height Range | 33 5/8 in |
Overall Fixed Height | 33 5/8 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 3, Number of Knockouts 0, Included Components Back Stop, Drawers, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 33 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 36L x 4H (AL436B)
- ECONOCO Slatwall Hook 2", Satin Nickel, 96PK (BQSWH2SN)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366030-95)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367230-95)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 36" D (HWBMT-366034-95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- K-TOOL INTERNATIONAL 30" Adjustable Work Table (Matte Green) (KTI75108)
- Durham Mfg Work Tables