Shop All Work Tables
Durham Mfg
Workbench, Steel, 60-1/8" W, 36" D
Mfr # HDWB3660RS6DR95
Zoro # G5898719
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,650.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 50 5/16 in
- Load Capacity 12,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDWB3660RS6DR95
- Zoro # G5898719
- UPC # 714334038652
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 50 5/16 in |
Drawer Height | 4 in |
Overall Width | 60 in |
Drawer Depth | 21 1/16 in |
Drawer Width | 12 5/16 in |
Overall Depth | 36 in |
Overall Height Range | 50 5/16 in |
Overall WxD | 60 in x 36 in |
Back Stop Height | 1 5/8 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 50 5/16 in |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 6, Number of Knockouts 0, Included Components Back Stop, Drawers, Riser, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 50 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WV224GP)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 4 5/8 in W, 2 1/4 in H, 4 PK (DIV401)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243630-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244830-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- Durham Mfg Work Tables