Shop All Workbenches
Durham Mfg
Work Bench with Panel, Steel, 48" W, 40" Height, 4000 lb., Straight
Mfr # DWBM-3048-BE-PB-PS-95
Zoro # G5899437
product price: $923.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Workbench with Panel
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Straight
- Width 48"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DWBM-3048-BE-PB-PS-95
- Zoro # G5899437
- UPC # 714334039208
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | 40" |
Caster Dia. | 3" |
Overall Depth | 30 in |
Overall Width | 48 in |
Overall Fixed Height | 40 in |
Back Stop Height | 1 5/8 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 3 in |
Overall WxD | 48 in x 30 in |
Description
Workbench with Panel, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 2, Included Components Back Stop, Side Stops, Lower Shelf, Power Strip, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bracket Shelf 12Inx14In White (21142PHL-PS)
- SELKIRK 8 in. Stainless Steel Wall Band (208520)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-09)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- DURHAM MFG Machine Table, 30" W, 36-1/8" Height, 1500 lb. (MTA243036-1.5K295)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight (MT1-1824-30)
- Durham Mfg Workbenches