Shop All Conduit, Wire Reel & Cable Racks
This Product is Discontinued
Durham Mfg
Wire and Terminal Storage Cabinet, Steel (Discontinued)
Mfr # 297-95
Zoro # G8002461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 16 in
- Overall Depth 12 in
- Overall Height 16 in
- Number of Spindles 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 297-95
- Zoro # G8002461
- UPC # 714334002936
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Width | 16 in |
Overall Depth | 12 in |
Overall Height | 16 in |
Depth | 11-7/8" |
Width | 15-3/16" |
Height | 16-7/16" |
For Maximum Spool Diameter | 3 1/2 in |
Overall WxDxH | 16 in x 12 in x 16 in |
Overall WxD | 16 in x 12 in |
Details
Item | Wire Spool Storage Cabinet |
Number of Spindles | 6 |
Material | Steel |
Finish | Powder Coated |
Color | Gray |
Tool Storage Type Included | Tool Rack/Rail |
Number of Openings | 1 |
Includes | (16) Rubberized Wire Grommets, (6) Rods |
Adjustment Type | Removable Rod |
For Maximum Number of Spindles | 24 |
Number of Shelves | 1 |
Assembled/Unassembled | Assembled |
Gauge | 20/22 |
Description
Wire Spool Storage Cabinet, Adjustment Type Removable Rod, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 12 in, Overall Height 16 in, Overall Width 16 in, Includes (16) Rubberized Wire Grommets, (6) Rods, For Maximum Number of Spindles 24, 3 1/2 in For Maximum Spool Diameter, Number of Spindles 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.