Shop All Tool Hanging Racks & Rails
Durham Mfg
Welding Rod Cabinet, Assembled, 8-1/2 In.H
Mfr # 921-95
Zoro # G0642607
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Tool Storage Type Included Tool Rack/Rail
- Overall Height 6 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 921-95
- Zoro # G0642607
- UPC # 714334921954
- Country of Origin Mexico
- Category Tool Hanging Racks & Rails
Dimensions
Overall Height | 6 in |
Depth | 18-1/2" |
Overall Width | 16 1/8 in |
Width | 16-1/8" |
Overall Depth | 18 in |
Height | 8-1/8" |
Usable Bay Depth | 18 3/8 in |
Usable Bay Width | 5 1/4 in |
Details
Item | Rod Storage Rack |
Material | Steel |
Color | Gray |
Tool Storage Type Included | Tool Rack/Rail |
Finish | Powder Coated |
Number of Openings | 6 |
Construction | Welded |
Includes | (6) Compartments |
Rack Configuration | Standalone |
Frame Finish | Powder Coated |
Frame Material | Steel |
Number of Bays | 6 |
Orientation | Horizontal |
Decking Material | Steel |
Description
This Durham MFG 921-95 Welding Rod Cabinet is the perfect storage solution for your welding rods. This welded steel rod cabinet has a width of 16 1/8 in., height of 8 1/8 in. and depth of 18 3/8 in.. It comes with a total of five shelves, each measuring 5 1/4 x 18 3/8 in.. The rack is made from welded steel, so it can easily hold heavy items without breaking or bending. The gray cabinet also features an open tool rack rail that provides quick access to your tools when you need them most. The Durham MFG 921-95 Welding Rod Cabinet will help keep your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Claw28Oz Nyl Estw (E3-28SM)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- CLESCO 1/2" Arbor X 1/4" Shank Flat Head Arbor Blk Ox, Fhl-25X (FHL-25X)
- DURHAM MFG Threaded Rod Rack (367-95)
- DURHAM MFG Keystock Rack, D 6 1/4, W 12 1/4, H 12, Gray (381-95)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- MAG-MATE Magnetic Tool Holder, 18 in. (TH1800)
- HANSEN GLOBAL 11-Piece Tool Hanger Kit, Universal Tool Organizer (8209)
- CRESCENT 1/2" Drive 17-1/2" Yellow Socket Rail includes 14 Clips (CSR2)
- CRAWFORD PRODUCTS Spring Grip, 112 Giant, MN (SG1G)
- Durham Mfg Tool Hanging Racks & Rails