Shop All Jobsite Boxes
Durham Mfg
Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H
Mfr # JSCWB-163012-94T-D719
Zoro # G706129194
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Width 30-1/2 in
- Depth 16-5/8 in
- Height 12-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # JSCWB-163012-94T-D719
- Zoro # G706129194
- UPC # 714334067935
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 30-1/2 in |
Depth | 16-5/8 in |
Height | 12-3/16 in |
Details
Item | Welder's Box |
Material | Steel |
Color | Gray |
Jobsite Box Product Grouping | Jobsite Box |
Features | UV Protection For Outdoor Use |
Description
Welders Jobsite Box,3.3 cu ft,14 Ga St
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Type Switch Replaces Makita 651297-0 (L17-2)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- DRILL AMERICA m48x3 Carbon Steel Hex Die (DWTSMH48X3)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- DURHAM MFG Jobsite Storage Cabinet, Gray, 47.5 cu ft, 60" W x 27" D x 60-3/4" H (JSC-246061-94T-D719)
- KNAACK Model 111 JOBMASTER Jobsite Cabinet, Tan, 60" W x 24" D x 60" H (111)
- CRESCENT JOBOX Jobsite Field Office, Brown, 63 in W x 33 in D x 80 in H (1-510990)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H (2-652990)
- AMERICAN HAWK INDUSTRIAL Weather Resistant Job box, Toolbox - Black 48'' W x 25.5''D x 29.5 H (AH1802Blk)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- Durham Mfg Jobsite Boxes