Shop All Bin Carts
Durham Mfg
Tub Rack, 1400 lb., 18 In.D, Bin Width: 16"
Mfr # TBR-183072-6-5PO-95
Zoro # G9950421
product price: $1,088.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 26 in
- Overall Width 18 in
- Color Gray
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # TBR-183072-6-5PO-95
- Zoro # G9950421
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Height | 74 in |
Overall Length | 26 in |
Overall Width | 18 in |
Bin Width | 16 in |
Caster Width | 1-1/2" |
Bin Height | 8-1/2 in |
Bin Depth | 25-1/8 in |
Overall Depth | 26" |
Bin Outside Length | 25 1/8 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 26 in x 18 in x 74 in |
Bin Outside Height | 8 in |
Bin Outside Width | 16 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8 in |
Description
Steel Vertical Rack-Style Tub Cart, Load Capacity 600 lb, Includes Bins Yes, Number of Bins/Tubs 6, Bin Color Gray, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Cart Color Silver, Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- KASON Duraglide 5 in Swivel Plate Caster w/ Brake (6C525001PPPGTLB)
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- Durham Mfg Utility & Storage Carts