Shop All Bin Carts
Durham Mfg
Tub Rack, 1200 lb., 36 In.D
Mfr # STBR-303672-12-5PU
Zoro # G9949231
product price: $1,702.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,702.99
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Length 26 in
- Overall Width 37 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # STBR-303672-12-5PU
- Zoro # G9949231
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Height | 74 in |
Overall Length | 26 in |
Overall Width | 37 in |
Bin Width | 16 in |
Bin Depth | 25-1/8 in |
Overall Depth | 36-3/4" |
Bin Height | 8-1/2 in |
Caster Width | 1-1/4" |
Caster Dia. | 5" |
Bin Outside Width | 16 in |
Bin Outside Height | 8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Bin Outside Length | 25 1/8 in |
Overall LxWxH | 26 in x 37 in x 74 in |
Bin Outside LxWxH | 25-1/8 in x 16 in x 8 in |
Description
High-Strength Corrosion-Resistant Vertical Rack-Style Tub Cart, Load Capacity 1,200 lb, Includes Bins Yes, Number of Bins/Tubs 12, Bin Color Gray, Bin Outside Length 25 1/8 in, Bin Outside Width 16 in, Bin Outside Height 8 in, Cart Color Silver, Finish Powder Coated, Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8C2P6)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 200 lb (2.03356.92 BRK1)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- Durham Mfg Utility & Storage Carts