Shop All Cookware
Durham Mfg
Truck, Pan And Tray
Mfr # PAT-36-4-14-95
Zoro # G2357260
product price: $817.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Color Gray
- Height 67 in
- Construction 1-1/4" Angle Iron, All Welded Construction
- Load Capacity 1,200 lb
- Distance Between Shelves 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PAT-36-4-14-95
- Zoro # G2357260
- UPC # 714334020831
- Country of Origin Mexico
- Category Cookware
Dimensions
Height | 67 in |
Width | 36 in |
Depth | 33 1/2 in |
Compatible Pan/Tray Dimensions | 29 15/16 x 35 15/16 in |
Shelf Width | 36" |
Size | Full Size |
Overall Width | 36 in |
Overall Height | 67 1/8 in |
Overall Length | 36" |
Description
Pan and Tray Truck, Nesting No, Load Capacity 1,200 lb, Overall Height 67 1/8 in, Brake Yes, Overall Width 36 in, Product Type Pan and Tray Truck, Caster Type (4) Swivel, Color Gray, Depth 33 1/2 in, Distance Between Shelves 4 in, Number of Slots 14, Includes Top No, Material Angle Iron, Compatible Pan/Tray Dimensions 29 15/16 x 35 15/16 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Timer Delay On Break Icm203 18 (550002609)
- PRINCE CASTLE Caster Kit (4) (10314-63)
- ALLPOINTS Allpoints 1771017 Wheel, 8", W/ Delrin Bearing For Lakeside Manufacturing (1771017)
- BUNN Axiom„¢ 12 Cup Auto Coffee Brewer, 15A, 3 Warmers, Axiom-15-3 (38700)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- TABLECRAFT Pasta Basket, 6 1/2 x 7, PK2 (986)
- STARFRIT Light Nonstick Cast Iron Wok with Bakelite Handle 10-In. (030072-004-0000)
- VOLLRATH Vollrath 7" Non Stick Fry Pan (N7007)
- BLACKSTONE Stainless Steel Griddle Basting Cover 10 in L X 10 in W, 2PK (5207)
- HANDI-FOIL Handi-Foil 9" Round Aluminum Pan With Dome Lid Combo, PK250 (2046-30-250WDL)
- Durham Mfg Cookware