Shop All Panel & Sheet Carts
Durham Mfg
Truck, Gray, w/ 6" x 2" Phenolic Casters
Mfr # AF-3672-95
Zoro # G1954509
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$630.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 72 1/2 in
- Overall Width 36 in
- Overall Height 57 in
- Deck Height 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # AF-3672-95
- Zoro # G1954509
- UPC # 714334060127
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 72 1/2 in |
Overall Width | 36 in |
Overall Height | 57 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Deck Length | 72 1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Deck Width | 56 7/8 in |
Lip Height | 1 1/2 in |
Description
Truck, Load Capacity 2,000 lb, Lip Style Lip, Lip Height 1 1/2 in, Overall Length 72 1/2 in, Overall Width 36 in, Overall Height 57 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/8 in, Deck Length 72 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Replacement Square Rubber Tips and Plastic Inserts, For 1" Tube, Pack of 4 (RUBTS-S)
- STENS Rope 146-907 #3 1/2 Solid Braid; 146-907 100' (146-907)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- LITTLE GIANT General Purpose Panel Truck, Powder Coat (PTC24365PY)
- LITTLE GIANT Adjustable Sheet & Panel Truck, 3600 lb Cap, 6" Poly, 24" x 48" Deck (APT24486PY)
- Durham Mfg Panel & Sheet Carts