Shop All Panel & Sheet Carts
Durham Mfg
Truck, Gray, Open Deck, w/ Dividers
Mfr # PM-2831-OD-95
Zoro # G1954621
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Overall Length 31 1/8 in
- Overall Width 28 1/4 in
- Overall Height 34 in
- Deck Height 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # PM-2831-OD-95
- Zoro # G1954621
- UPC # 714334057912
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 31 1/8 in |
Overall Width | 28 1/4 in |
Overall Height | 34 in |
Deck Height | 7 5/8 in |
Deck Width | 28 1/4 in |
Deck Length | 31 1/8 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 5 in |
Caster Width | 1 1/4 in |
Description
Truck, Load Capacity 1,200 lb, Overall Length 31 1/8 in, Overall Width 28 1/4 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 7 5/8 in, Deck Length 31 1/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Truck Rope 3/8 (PPMCT3/8)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-5)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- DURHAM MFG Drywall Truck, 3000 lb. Ld Cap., Assemble (DT-2448-8MR-95)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 36x72 (AF3672-BK)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- Durham Mfg Panel & Sheet Carts