Shop All A-Frame Carts
Durham Mfg
Truck, 54 1/2inx57inx30in
Mfr # AF-3048-PBLP-BS-95
Zoro # G2392709
product price: $972.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Overall Height 57 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Overall Depth 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # AF-3048-PBLP-BS-95
- Zoro # G2392709
- UPC # 714334024075
- Country of Origin Mexico
- Category A-Frame Carts
Dimensions
Overall Height | 57 in |
Overall Width | 30 in |
Overall Depth | 54 in |
Caster Wheel Diameter | 6 in |
Overall WxDxH | 30 in x 54 in x 57 in |
Details
Material | Steel |
Color | Gray |
Item | Truck |
Finish | Powder Coated |
Louvered Rack Style | Mobile A-Frame Louvered/Pegboard Rack |
Number of Sides | 2 |
Caster Wheel/Tread Material | Phenolic |
Frame Configuration | A-Frame |
Whole Unit Load Capacity | 2,000 lb |
Description
Truck, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Phenolic, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 54 in, Overall Height 57 in, Overall Width 30 in, Whole Unit Load Capacity 2,000 lb, Frame Configuration A-Frame, Mobile A-Frame Louvered/Pegboard Rack
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-20)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (10077 RED)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 36" (AFCP-2436-5PY)
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 24 x 48" (AF2448-2R)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 60" (AF3060-2R)
- VALLEY CRAFT A-Frame Cart, 36"W, w/2 Round-Peg Pegboar (F89550B)
- LITTLE GIANT A-Frame Truck, Single-Sided, 40x24 (AFS-2440-6PH)
- VESTIL A-Frame Cart, Storage Rack, 36W x 72L (AFSR-3672)
- Durham Mfg A-Frame Carts