Shop All Stock Trucks
Durham Mfg
Truck, 3-Sided, w/ 6"x2" Phenolic Casters
Mfr # 3ST-EX3060-2AS-95
Zoro # G1955096
product price: $1,004.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Overall Height 56 1/2 in
- Caster Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3ST-EX3060-2AS-95
- Zoro # G1955096
- UPC # 714334029797
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 56 1/2 in |
Caster Width | 2 in |
Shelf Width | 26 7/8 in |
Shelf Length | 57 15/16 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 57 15/16 x in x 26 7/8 x in |
Overall LxWxH | 66 1/2 x in x 30 1/2 x in x 56 1/2 x in |
Handle Width | 6 in |
Caster Wheel Width | 2 in |
Description
Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 57 15/16 in, Shelf Width 26 7/8 in, Shelf Construction Mesh, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Iron, Method of Construction Boltless, Overall Length 66 1/2 in, Overall Width 30 1/2 in, Overall Height 56 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U293)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E20B4C1P6)
- DURHAM MFG Truck, 3-Sided, w/ 6"x2" Phenolic Casters (3ST-EX3048-1AS-95)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- DURHAM MFG Open Portable Shelf Truck with 6" x 2" Phenolic casters, 4 shelves (OPT-7230-95)
- ZORO SELECT Mesh Box Truck, 2000 lb., 54 In.L (3ST-EX3048-95)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 30L x 16W x 60H (988831)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- Durham Mfg Utility & Storage Carts