Shop All Stock Trucks
Durham Mfg
Truck, 3-Sided, w/ 6"x2" Phenolic Casters
Mfr # 3ST-EX3048-1AS-95
Zoro # G1955242
product price: $771.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Overall Height 56 1/2 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3ST-EX3048-1AS-95
- Zoro # G1955242
- UPC # 714334029735
- Country of Origin Mexico
- Category Stock Trucks
Dimensions
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 56 1/2 in |
Shelf Width | 26 7/8 in |
Shelf Length | 45 15/16 in |
Caster Width | 2 in |
Handle Width | 6 in |
Overall LxWxH | 54 1/2 x in x 30 1/2 x in x 56 1/2 x in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 45 15/16 x in x 26 7/8 x in |
Description
Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 45 15/16 in, Shelf Width 26 7/8 in, Shelf Construction Mesh, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Iron, Method of Construction Boltless, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Overall Height 56 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- INDUSCO Ring, 7/8 x 4", Weldless Forged (54400576)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- DURHAM MFG Stock cart, 4 shelf, 1-1/2" lips up on top and bottom (RSC-3060-4-3K-MLD-95)
- DURHAM MFG Open Portable Shelf Truck with 6" x 2" Phenolic casters, 4 shelves (OPT-7230-95)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- GLOBAL INDUSTRIAL Multi-Level Steel Shelf Truck, 4 Shelves, 800 Lb. Capacity, 36L x 24W x 60H (988832)
- GLOBAL INDUSTRIAL Folding Truck with Solid Tilting Shelves, 2000 Lb. Capacity, 38L x 25W x 66H (912138)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- Durham Mfg Utility & Storage Carts