Shop All Compartment Box Cabinets & Racks
Durham Mfg
SUPER-SORTMENT STORAGE CHEST
Mfr # 291-95
Zoro # G4113663
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13 1/2 in
- Overall Depth 9 1/8 in
- Overall Height 13 3/8 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 291-95
- Zoro # G4113663
- UPC # 714334291958
- Country of Origin Mexico
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 13 1/2 in |
Overall Depth | 9 1/8 in |
Overall Height | 13 3/8 in |
Overall Length | 9 1/8 in |
Width | 13-1/2" |
Depth | 9-1/8" |
Outside Height | 13 1/4 in |
Outside Length | 9 1/8 in |
Outside Width | 13 1/2 in |
Details
Item | Rack for Large Plastic Compartment Boxes |
Material | Steel |
Color | Gray |
ESD Conductive | No |
Finish | Baked Enamel |
For Use With | Mfr. No. LPADJ-CLEAR Compartment Box (Not Included) |
Includes | Handle |
Bin Cabinet Style | Compartment Box |
Used With Bin or Container Style | Compartment Box |
Bin and Container Accessory Item | Compartment Box Rack |
For Container Type | Compartmented Box |
Compatible Manufacturer Model Number | LPADJ-CLEAR |
Electrostatic Discharge | No |
Product Type | Compartment Box Rack |
Description
Rack for Large Plastic Compartment Boxes, Color Gray, Compatible Manufacturer Model Number LPADJ-CLEAR, Electrostatic Discharge No, Material Steel, Overall Depth 9 1/8 in, Overall Height 13 3/8 in, Overall Width 13 1/2 in, For Container Type Compartmented Box, Product Type Compartment Box Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 36" x 16" x 12" H (D3616)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 2 1/8 in H (9241085269)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18RD)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- DURHAM MFG Optional Base For Slide Rack, Gray (304-95)
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 (311-95)
- DURHAM MFG Drawer Cabinet, 15-3/4" x 20" x 15" (303-95-D952)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- Durham Mfg Compartment Box Cabinets & Racks