Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins
Mfr # HDC72-240-95
Zoro # G2200138
product price: $3,129.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,129.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC72-240-95
- Zoro # G2200138
- UPC # 714334006705
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in, (84) 5 in, (84) 7 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in, (84) 3 in, (84) 3 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in, (84) 4 in, (84) 4 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Leg Height | 6 in |
Width of Cabinet | 72 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Overall WxD | 72 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in |
Description
If you're looking for a way to store your tools, the Durham MFG HDC72-240-95 Heavy Duty Bin Cabinet is what you need. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This heavy duty bin cabinet has two doors with louvered panels. The large cabinet bin has dimensions of 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7". There are 16 in., 8 in., 6 in., 4 in., and 4 in. bins. The small door bin measures 3" x 4" x 5", 3" x 4" x 7". The heavy duty cabinet strength rating ensures that this unit can handle even the heaviest of items inside without giving out on you. If you want an organized workspace, then equip yourself with the Durham MFG HDC72-240-95 Heavy Duty Bin Cabinet today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 85"H, 4 Shelves, Silver (2KPG1)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- Durham Mfg Bin Cabinets