Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins
Mfr # HDC72-240-5295
Zoro # G2200147
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,286.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC72-240-5295
- Zoro # G2200147
- UPC # 714334020367
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in, (84) 5 in, (84) 7 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in, (84) 3 in, (84) 3 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in, (84) 4 in, (84) 4 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 72 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 240, Number of Cabinet Bins 72, Number of Door Bins 168, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT96)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- TENNSCO Locker Latch and Spring (LL-3)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- Durham Mfg Bin Cabinets