Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins
Mfr # HDC72-240-1795
Zoro # G2200156
product price: $3,129.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$3,129.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC72-240-1795
- Zoro # G2200156
- UPC # 714334020343
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in, (84) 5 in, (84) 7 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in, (84) 3 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in, (84) 4 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Width of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in |
Overall WxD | 72 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 240, Number of Cabinet Bins 72, Number of Door Bins 168, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 6 Hole 90 Deg Joining Plate (4120-BLACK)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 10 in H (SNT225BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 6 in H (DG92060CO)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- Durham Mfg Bin Cabinets