Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins
Mfr # HDC72-192-3S1795
Zoro # G2200180
product price: $3,412.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,412.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC72-192-3S1795
- Zoro # G2200180
- UPC # 714334020329
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (84) 5 in, (84) 7 in |
Bin Height | (12) 7 in, (84) 3 in |
Bin Width | (12) 16 in, (12) 8 in, (84) 4 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 69-15/16 in x 15-27/32 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Shelf WxD | 69.9375 in x 15.875 in |
Shelf Depth | 15 7/8 in |
Shelf Width | 70 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 72 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 24, Number of Door Bins 168, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PRY BAR STORAGE RACK HANG UP (MY13070H)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- TENNSCO Locking Cam (944LC)
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- DURHAM MFG Cabinet w/Bins, 12 Gauge (HDC36-108-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 36 in H, 24" D, 48 Bins (DC-243636-48-2S-95)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- Durham Mfg Bin Cabinets