Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 60 in W, 78 in H, 36" D, 78 Bins
Mfr # HDC60-72DC18TB5B95
Zoro # G2775538
product price: $3,456.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,456.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 36"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC60-72DC18TB5B95
- Zoro # G2775538
- UPC # 714334021791
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 36" |
Overall Height | 78 in |
Bin Depth | (18) 5-3/4 in, (60) 5 in |
Bin Height | (18) 6-1/2 in, (60) 3 in |
Bin Width | (18) 15 in, (60) 4 in |
Leg Height | 6 in |
Depth of Cabinet | 36 in |
Width of Cabinet | 60 in |
Small Door Bin H x W x D | (18) 6-1/2" x 15" x 5-3/4", (60) 4" x 5" x 3" |
Height of Cabinet | 78 in |
Inside Drawer H x W x D | (2) 4 in x 30-9/16 in x 20-1/8 in, (2) 6 in x 30-9/16 in x 20-1/8 in |
Drawer Depth | 30 5/8 in |
Shelf Width | 34 in |
Shelf WxD | 33 15/16 in x 15 7/8 in |
Bin HxWxD | (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in |
Shelf Depth | 15 7/8 in |
Drawer Width | 30 5/8 in |
Overall WxD | 60 in x 36 in |
Drawer Height | 4 in, 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Drawer HxWxD | (2) 4 in x 30 9/16 in x 30 9/16 in, (2) 6 in x 30 9/16 in x 30 9/16 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 4 in, 6 in, Drawer Width 30 5/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 78, Number of Cabinet Bins 0, Number of Door Bins 78, Number of Shelves 2, Overall Depth 36 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wall Mounting Post Kit 54 High - Single (797326)
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (QUS950RD)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- Durham Mfg Bin Cabinets