Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins
Mfr # HDC60-198-95
Zoro # G2200199
product price: $2,602.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,602.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 198
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC60-198-95
- Zoro # G2200199
- UPC # 714334006651
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (36) 11 in, (6) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (12) 7 in, (36) 5 in, (6) 7 in, (72) 3 in, (72) 3 in |
Bin Width | (12) 8 in, (36) 6 in, (6) 16 in, (72) 4 in, (72) 4 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Leg Height | 6 in |
Width of Cabinet | 60 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 60 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 198, Number of Cabinet Bins 54, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- Durham Mfg Bin Cabinets