Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins
Mfr # HDC60-156-3S95
Zoro # G2200226
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$2,598.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC60-156-3S95
- Zoro # G2200226
- UPC # 714334006668
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (12) 7 in, (72) 3 in, (72) 3 in |
Bin Width | (12) 8 in, (72) 4 in, (72) 4 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Shelf W x D | 57-15/16 in x 15-27/32 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Height of Cabinet | 78 in |
Shelf Width | 58 in |
Shelf Depth | 15 7/8 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Overall WxD | 60 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 57.9375 in x 15.84375 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 12, Number of Door Bins 144, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- TENNSCO Decking, Ribbed Steel, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4824)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- Durham Mfg Bin Cabinets