Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins
Mfr # HDC60-156-3S1795
Zoro # G2200241
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$2,527.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC60-156-3S1795
- Zoro # G2200241
- UPC # 714334020282
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (72) 5 in, (72) 7 in |
Bin Height | (12) 7 in, (72) 3 in |
Bin Width | (12) 8 in, (72) 4 in |
Cabinet Shelf W x D | 57-15/16 in x 15-27/32 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Height of Cabinet | 78 in |
Width of Cabinet | 60 in |
Shelf Depth | 15 7/8 in |
Shelf WxD | 57.9375 in x 15.84375 in |
Shelf Width | 58 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 60 in x 24 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 12, Number of Door Bins 144, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Black (2KPN8)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- LOWELL Remote Power Control 20A (RPC-20-SCD-RJ)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- Durham Mfg Bin Cabinets