Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins
Mfr # HDCM48-18-2S5295
Zoro # G3465887
product price: $2,193.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,193.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 80 in
- Duty Rating Super Duty
- Number of Bins 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCM48-18-2S5295
- Zoro # G3465887
- UPC # 714334021326
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 80 in |
Bin Depth | (12) 15 in, (6) 15 in |
Bin Height | (12) 7 in, (6) 7 in |
Bin Width | (12) 8 in, (6) 16 in |
Cabinet Shelf W x D | 45-15/16 in x 20-27/32 in |
Width of Cabinet | 48 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Height of Cabinet | 80 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Dia. | 6 in |
Description
Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- STEEL KING Channel Beam, Bolted, Structural Style, 3" H, 72 in W, 1 5/16 in D, Yellow (CB7XL300072BP52-30YW-2PK)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- Durham Mfg Bin Cabinets