Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins
Mfr # HDCM48-18-2S1795
Zoro # G3465896
product price: $2,204.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$2,204.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 80 in
- Duty Rating Super Duty
- Number of Bins 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCM48-18-2S1795
- Zoro # G3465896
- UPC # 714334021319
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 80 in |
Bin Depth | (12) 15 in, (6) 15 in |
Bin Height | (12) 7 in, (6) 7 in |
Bin Width | (12) 8 in, (6) 16 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 48 in |
Height of Cabinet | 80 in |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 45-15/16 in x 20-27/32 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in |
Cabinet Height Range | Full Height (59" and Taller) |
Caster Dia. | 6 in |
Description
Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene, Bin Width (12) 8 in, (6) 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (QUS220BL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- CPP S100x8 Female Buttress x 2 Male NPT Pipe Thread, HMFM/32U/027 (B700407)
- PARTNERS BRAND Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK (BINJ101810)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers (001-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- GLOBAL INDUSTRIAL 36 in W, 72 in H, 18 D (500139)
- Durham Mfg Bin Cabinets