Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins
Mfr # HDC48-84-2S6D95
Zoro # G3464855
product price: $2,140.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,140.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC48-84-2S6D95
- Zoro # G3464855
- UPC # 714334006637
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (24) 15 in, (60) 7 in |
Bin Height | (24) 7 in, (60) 3 in |
Bin Width | (24) 8 in, (60) 4 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 7" |
Door Shelf W x D | 18 in x 4 in |
Height of Cabinet | 78 in |
Cabinet Shelf W x D | 45-15/16 in x 15-27/32 in |
Leg Height | 6 in |
Shelf WxD | 45.9375 in x 15 27/32 in |
Shelf Width | 46 in |
Bin HxWxD | (24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in |
Shelf Depth | 15 7/8 in |
Overall WxD | 48 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (24) 8 in x 15 in x 7 in, (60) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 24, Number of Door Bins 60, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-HG)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 1/4 in L, 11 1/4 in W, 11 5/8 in H (14958006)
- PLANO Adjustable Compartment Box with 4 to 16 compartments, Plastic, 2 in H x 7 in W (2370500)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins (SSC-722484-BDLP-264-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (603400YL)
- Durham Mfg Bin Cabinets