Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 24 Bins
Mfr # HDCV48-24B-2S1795
Zoro # G3465546
product price: $1,705.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,705.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCV48-24B-2S1795
- Zoro # G3465546
- UPC # 714334021036
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | 15 in |
Bin Height | 7 in |
Bin Width | 8 in |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Cabinet Shelf W x D | 45-15/16 in x 20-27/32 in |
Shelf Width | 46 in |
Shelf WxD | 45.9375 in x 20 7/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Shelf Depth | 20 7/8 in |
Bin HxWxD | (24) 8 in x 15 in x 7 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (24) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 24, Number of Cabinet Bins 24, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 14"D x 5 1/4"H (BKTM02X14X05EBHLB)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, YL (1712-YL)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- QUANTUM STORAGE SYSTEMS Cabinet With 22 Plastic Drawers, Black (PDC-22BK)
- Durham Mfg Bin Cabinets