Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 36" D, 12 Bins
Mfr # HDC36-DC12TB4S95
Zoro # G3472695
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,285.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 36"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC36-DC12TB4S95
- Zoro # G3472695
- UPC # 714334021777
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 36" |
Overall Height | 78 in |
Bin Depth | (12) 15 in |
Bin Height | (12) 6-1/2 in |
Bin Width | (12) 8 in, (24) 15 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 36 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 6-1/2" x 15" x 5-3/4" |
Cabinet Shelf W x D | 33-15/16 in x 20-27/32 in |
Leg Height | 6 in |
Door Shelf W x D | 11-1/2 in x 3-3/4 in |
Shelf Width | 34 in |
Overall WxD | 36 in x 36 in |
Shelf WxD | 33.9375 in x 20.875 in |
Bin HxWxD | (12) 15 in x 5 3/4 in x 6 1/2 in |
Shelf Depth | 20 7/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 15 in x 5 3/4 in x 6 1/2 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 12, Number of Cabinet Bins 0, Number of Door Bins 12, Number of Shelves 10, Overall Depth 36 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 3/4 in, Bin Height 6 1/2 in, Bin Material Polypropylene, Bin Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Locker, 12"X12"X78", Sgl Tier, Assembled (U1228-1A-PL)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- HIRSH Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (19454)
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-YEL)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- Durham Mfg Bin Cabinets