Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins
Mfr # HDJC243678-60-4S95
Zoro # G2208249
Item requires special delivery charges. A $485.00 per item surcharge will be applied.
$1,548.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDJC243678-60-4S95
- Zoro # G2208249
- UPC # 714334019835
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (48) 5 in |
Bin Height | (12) 7 in, (48) 3 in |
Bin Width | (12) 8 in, (48) 4 in |
Large Cabinet Bin H x W x D | 7" x 8" x 15" |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Shelf WxD | (1) 35 3/4 in x 21 3/8 in, (3) 20 7/8 in x 15 9/16 in |
Shelf Width | 20 7/8 in, 35 3/4 in |
Overall WxD | 36 in x 24 in |
Shelf Depth | 15 5/8 in, 21 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 60, Number of Cabinet Bins 12, Number of Door Bins 48, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (30150RED)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- HUSKY RACK & WIRE Wire Deck, 48"D x 58"W, Silver (4858A4)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins (SJC-DLP-4S-14DS-95)
- Durham Mfg Bin Cabinets