Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins
Mfr # HDC36-60-2S6D95
Zoro # G3464931
product price: $1,752.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC36-60-2S6D95
- Zoro # G3464931
- UPC # 714334006460
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 15 in, (48) 7 in |
Bin Height | (12) 7 in, (48) 3 in |
Bin Width | (12) 8 in, (48) 4 in |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 7" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Width of Cabinet | 36 in |
Leg Height | 6 in |
Door Shelf W x D | 12 in x 4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Shelf WxD | 33.9375 in x 15 7/8 in |
Shelf Depth | 15 7/8 in |
Shelf Width | 34 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 60, Number of Cabinet Bins 12, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Material Polypropylene, Bin Width 4 in, 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Repair Kit (TC-1C)
- WALL CONTROL Industrial Pegboard, Galvanized Steel Peg Boards, PK2 (35-IP-3232-GV)
- RUBBERMAID Storage Tote, Clear, Plastic, 13 3/8 in L, 13 3/8 in W, 5 1/2 in H, 3.75 gal Volume Capacity (RMCC160000)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers (001-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149BL)
- Durham Mfg Bin Cabinets