Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins
Mfr # HDC48-134-3S5295
Zoro # G2200278
product price: $2,171.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,171.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC48-134-3S5295
- Zoro # G2200278
- UPC # 714334020220
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (6) 15 in, (60) 5 in, (60) 7 in, (8) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in, (8) 7 in |
Bin Width | (6) 16 in, (60) 4 in, (60) 4 in, (8) 8 in |
Leg Height | 6 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Height of Cabinet | 78 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Bin HxWxD | (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, (8) 8 in x 15 in x 7 in |
Shelf WxD | 45.9375 in x 15.84375 in |
Shelf Depth | 15 7/8 in |
Shelf Width | 46 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, (8) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 134, Number of Cabinet Bins 14, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- CONDOR Steel Flammable Safety Storage Cabinet, 34 in W, 66 1/2 in H (491M98)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Durham Mfg Bin Cabinets