Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins
Mfr # HDC48-134-3S1795
Zoro # G2200287
product price: $2,280.99
/ea
Item requires special delivery charges. A $910.00 per item surcharge will be applied.
$2,280.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 134
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDC48-134-3S1795
- Zoro # G2200287
- UPC # 714334020213
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (6) 15 in, (60) 5 in, (60) 7 in, (8) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in, (8) 7 in |
Bin Width | (6) 16 in, (60) 4 in, (60) 4 in, (8) 8 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Width of Cabinet | 36 in |
Bin HxWxD | (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, (8) 8 in x 15 in x 7 in |
Shelf Depth | 15 7/8 in |
Shelf WxD | 45.9375 in x 15.84375 in |
Overall WxD | 36 in x 24 in |
Shelf Width | 46 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in, (8) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 134, Number of Cabinet Bins 14, Number of Door Bins 120, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 24 1/4 in L, 14 3/4 in W, 8 in H (7805085280)
- REV-A-SHELF Rev-A-Shelf Deluxe Slide Out Belt Rack for Custom Closet Systems (CBRSL-14-CR-1)
- DURHAM MFG Storage Cabinet Shelf, 48x24 (FDC-SH-4824-95)
- HUSKY Black Knight Liquid Level Gauge (007600)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins (HDCM36-30-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- Durham Mfg Bin Cabinets