Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins
Mfr # HDCD243678-120-4M95
Zoro # G3472686
product price: $2,468.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$2,468.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # HDCD243678-120-4M95
- Zoro # G3472686
- UPC # 714334019491
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (12) 11 in, (12) 15 in, (96) 5 in |
Bin Height | (12) 5 in, (12) 7 in, (96) 3 in |
Bin Width | (12) 6 in, (12) 8 in, (96) 4 in |
Width of Cabinet | 36 in |
Large Cabinet Bin H x W x D | (12) 7" x 8" x 15", (12) 5" x 6" x 11" |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 4" x 7" x 3" |
Inside Drawer H x W x D | (2) 4 in x 36 in x 14 in, (2) 6 in x 36 in x 14 in |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Depth of Cabinet | 24 in |
Drawer Depth | 14 in |
Shelf Depth | 15 7/8 in |
Shelf WxD | 33 15/16 in x 15 7/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 34 in |
Drawer Height | 4 in, 6 in |
Overall WxD | 36 in x 24 in |
Bin HxWxD | (60) 4 in x 5 in x 3 in |
Drawer Width | 36 in |
Drawer HxWxD | (2) 4 in x 36 in x 14 in, (2) 6 in x 36 in x 14 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (60) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 4 in, 6 in, Drawer Width 36 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 120, Number of Cabinet Bins 24, Number of Door Bins 96, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Garment Rack, 40 Garments, 48w x 18d x 75h, Black (ALEGR364818BL)
- ECONOCO Steel Hanger, Regular Hook, 18", PK100 (SLD/18)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (POLY55OHBLPC)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1258-1PT)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins (SJC-DLP-4S-14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- Durham Mfg Bin Cabinets