Shop All Bin Cabinets
Durham Mfg
Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins
Mfr # HDC36-102-3S5295
Zoro # G2200311
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,788.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Super Duty
- Number of Bins 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # HDC36-102-3S5295
- Zoro # G2200311
- UPC # 714334020121
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (48) 4 in, (48) 4 in, (6) 8 in |
Large Cabinet Bin H x W x D | 16" x 15" x 7" |
Cabinet Shelf W x D | 33-15/16 in x 15-27/32 in |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Height of Cabinet | 78 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Bin HxWxD | (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in |
Overall WxD | 36 in x 24 in |
Shelf Depth | 15 7/8 in |
Shelf WxD | 33.9375 in x 15.875 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 34 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 5 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Bin Depth 5 in, 7 in, Bin Height 3 in, 7 in, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Storage Cabinets, 36 in W, 18 in D, 72 in H, Light Gray (22633)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- 80/20 Top Mount Pad 15 S (6897)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins (DC36-642S6DS-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- Durham Mfg Bin Cabinets