Shop All Wagon Carts
Durham Mfg
Steering Trailer, 2000lb, 60in x 30in
Mfr # 5WT-3060-12PN-95
Zoro # G4306121
product price: $599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/8 in
- Overall Length 62 1/4 in
- Overall Width 30 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 5WT-3060-12PN-95
- Zoro # G4306121
- UPC # 714334037518
- Country of Origin Mexico
- Category Wagon Carts
Dimensions
Overall Height | 43 1/8 in |
Overall Length | 62 1/4 in |
Overall Width | 30 in |
Deck LxWxH | 60 inx30 inx18-1/4 in |
Deck Width | 30 in |
Caster Wheel Width | 3-1/2" |
Caster Wheel Dia. | 12 in |
Deck Length | 60 in |
Deck Height | 18 1/4 in |
Handle Length | 34 1/2 in |
Wheel Diameter | 12 in |
Caster Width | 3-1/2 in |
Axle-Mounted Wheel Dia. | 12 in |
Wheel Dia. | 12 in |
Description
Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 18 1/4 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type Removable T-Shaped, Handle Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- ZORO SELECT Replaceable Cable (MH12R95902G)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Orange (5/8CU-HD ORANGE)
- DURHAM MFG Wagon Truck, 800 lb. Ld Cap., Green, 16 ga (GT5WT-3660-12PN-83T)
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- KAHUNA WAGONS Kahuna Wagons-Sidekick Dock & Pier Fishing Wagon (ALUM555)
- KAHUNA WAGONS Kahuna Wagons-Pull Handle with Clevis Attachment (CRT025)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- ZORO SELECT Wagon Truck With 5th Wheel, 24 In. W (5WTP-2436-LU-10PN-17T)
- POWER HOUSE 20 in. x 38 in. Pad and Covered Wagon - Green and Yellow (PO97788)
- Durham Mfg Wagon Carts