Shop All Utility Carts
Zoro Select
Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb
Mfr # HET-2436-2-95
Zoro # G8336307
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 36 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HET-2436-2-95
- Zoro # G8336307
- UPC # 714334052795
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 36 1/2 in |
Overall Width | 24 1/2 in |
Top Shelf Height | 37 3/8 in |
Caster Dia. | 6 in |
Lip Height | 1-1/2 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Handle Height | 37 7/16 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 36 1/2 in x 24 1/2 in x 36 in |
Caster Wheel Dia. | 6 in |
Description
Utility Cart with Flush Metal Shelves, Load Capacity 4,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 1/2 in, Overall Width 24 1/2 in, Number of Shelves 2, Capacity per Shelf 2,000 lb, Distance Between Shelves 26 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Formed Steel Handle, Handle Height 37 7/16 in, Top Shelf Height 37 3/8 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (LS42410)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE1802DFX12)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,400 lb (RSCE1P-2436-2-5PO-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3672-2-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- Zoro Select Utility Carts