Shop All Storage Cabinet Parts
Durham Mfg
Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments
Mfr # 001-95
Zoro # G008612882
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drawer Depth 11/5/2008
- Material - Cabinets Steel
- Drawer Height 10/7/2008
- Color Gray
- Width 11-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 001-95
- Zoro # G008612882
- UPC # 714334001953
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Drawer Depth | 11/5/2008 |
Drawer Height | 10/7/2008 |
Width | 11-3/4 in |
Details
Item - Compartmented Drawer Cabinets | Drawer Cabinet |
Material - Cabinets | Steel |
Color | Gray |
Assembled/Unassembled | Assembled |
Description
Resembling a scaled-down filing cabinet, this set of 6 drawers keeps stationery supplies, sewing notions, and craft items organized. Six drawers with adjustable dividers. Drawers feature sides slotted on one inch centers to hold high impact plastic divide. Cabinets can be stacked using mounting holes. Durable gray powder coat finish. Ships fully assembled. Overall measures 11-3/4 width by 10-7/8 height by 11-5/8 depth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE Leaktite 1GL 1 Gallon White Plastic White Pail (209032)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1PL-MB)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DOBA-BNT Halifax Cabinet For Closet - Office 7 Drawers White (SA19516)
- PERFORM TOOL Perform Tool PTL-W1285 6 x 10 in. Magnetic Parts Tray (PTL-W1285)
- Durham Mfg Storage Cabinet Parts